Shop All Sleeve Anchors
L.H. Dottie
Sleeve Anchor, 1/2" Dia., 4-3/8" L, Zinc Plated, 25 PK
Mfr # SA12400
Zoro # G807168764
product price: $117.19
/pk 25, $4.69/ea
Free Shipping & Returns
$117.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Anchor Diameter 1/2"
- Overall Length 4-3/8"
- Finish Zinc Plated
- Head Type Hex Nut
- Thread Size 1/2"-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SA12400
- Zoro # G807168764
- UPC # 781002593461
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 4-3/8" |
Thread Size | 1/2"-13 |
Details
Item | Sleeve Anchor |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.043.0550)
- ZORO SELECT Cotter Pin, Extended Prong, 5/32 in Pin Dia, 1-21/32 in Shank Lg, Stainless Steel, Plain Finish, 100 PK (WWG-CPS-032)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 72 in L, 5/16 in W, 5/16 in H (7003120312-72)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 2-7/8" L, Zinc Plated, 25 PK (SA12214)
- L.H. DOTTIE Sleeve Anchor, 5/16" Dia., 1-13/16" L, Zinc Plated, 100 PK (SA516112)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- L.H. DOTTIE Sleeve Anchor, 1/2" Dia., 3-3/8" L, Zinc Plated, 25 PK (SA12300)
- NEWPORT FASTENERS Sleeve Anchor, 3/8" Dia., 4" L, Stainless Steel Plain, 50 PK (153668)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 1/2" Dia., 3" L, Carbon Steel Zinc Plated, 10 PK (1715000)
- ZORO SELECT Sleeve Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK (U09200.025.0225)
- L.H. Dottie Concrete Anchors