Shop All Caulks & Sealants
L.H. Dottie
Silicone Sealant, 3 oz, Tube, Clear, 12 PK
Mfr # RTV3
Zoro # G507186730
product price: $94.69
/pk 12, $7.89/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Application Seams/Roofs, Door Frames, & Vinyl Tops
- Specific Gravity 1.04 @ 77 Degrees F
- Standards UL Listed; USDA For Use In Federally Inspected Meat/Poultry Plants, F.D.A. Reg. #21 CFR 177.2600, TT-S-001543A (COM-NBS) Class A, TT-S-00230C (COM-NBS) Class A And Canadian 19-GP-9MA Type 1, Conforms to NSF standard 51
- Application Temp. Range -62 Degrees F to 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # RTV3
- Zoro # G507186730
- UPC # 781002173601
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 3 oz |
Details
Item | Silicone Sealant |
Color | Clear |
Application | Seams/Roofs, Door Frames, & Vinyl Tops |
Specific Gravity | 1.04 @ 77 Degrees F |
Standards | UL Listed; USDA For Use In Federally Inspected Meat/Poultry Plants, F.D.A. Reg. #21 CFR 177.2600, TT-S-001543A (COM-NBS) Class A, TT-S-00230C (COM-NBS) Class A And Canadian 19-GP-9MA Type 1, Conforms to NSF standard 51 |
Application Temp. Range | -62 Degrees F to 450 Degrees F |
For Use With | Pipes, Joints, Vents, Air Conditioners, Etc |
Dry Time | 20 mins |
Features | Watertight, Low Odor, Flexible, Will Not Crack, Shrink or Peel, UV Resistant, Remains Flexible, Multi-Purpose, Excellent Adhesion to a Variety of Surfaces |
Sealant Container | Tube |
Material | Silicone Rubber |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- DESCO Wescorp Antistatic Masking Tap (81260)
- 3M Masking Tape, 72mm W, Tan, PK12 (2519TN)
- 3M Masking Tape, Paper, 60 ft. L, PK48 (60455047302)
- L.H. DOTTIE Silicone Sealant, 10 oz, Cartridge, Clear, 12 PK (RTV10)
- L.H. DOTTIE Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK (LHD1)
- USA INDUSTRIALS Sikaflex 1A 91009 Aluminum Gray One Part Polyurethane Elastomeric Sealant 300ml Cartridge (SIKA-91009)
- SASHCO SEALANTS 5OZCLR Lexel Caulk Tube (13013)
- MASTERSEAL Epoxy Self-Leveling Sealant 28 Oz Limestone Concrete Sealant (SL1LMSTN)
- MORTITE Caulking Cord Brn 30' (71510)
- SASHCO Through The Roof! Roof Sealant, Black, 10.5 oz (14060)
- L.H. Dottie Caulks & Sealants