Shop All Lag Shield Anchors
L.H. Dottie
Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK
Mfr # MA7
Zoro # G907167995
product price: $89.95
/pk 50, $1.80/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Material Alloy Steel
- Drill Bit Size 3/4"
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # MA7
- Zoro # G907167995
- UPC # 781002299356
- Country of Origin Viet Nam
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Drill Bit Size | 3/4" |
Thread Size | 3/8"-16 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish (DSH-80ST PA)
- FOREVERBOLT Lag Screw, 1/4 in, 3 in, 18-8 Stainless Steel, NL-19(SM) Hex External Hex Drive, 25 PK (FBLB143P25)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.025.0125)
- USA INDUSTRIALS 5/16"-18 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-98)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK (HLS38)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, Alloy Steel 100 PK (MA6)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- L.H. DOTTIE Short Lag Shield, 1/2" Dia, Alloy Steel 50 PK (MA8)
- L.H. DOTTIE Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK (DEA38)
- L.H. Dottie Concrete Anchors