Shop All Lag Shield Anchors
L.H. Dottie
Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK
Mfr # HLS38
Zoro # G307166291
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/8"
- Overall Length 1-3/4"
- Material Alloy Steel
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HLS38
- Zoro # G307166291
- UPC # 781002312109
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-3/4" |
Drill Bit Size | 5/8" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 100PK (50273)
- ZORO SELECT #10-32 x 1/2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51320.019.0051)
- ZORO SELECT Spring Pin, 3/32x1 1/2 In L, Pk50 (5EA14)
- ZORO SELECT Class 8.8, M18-1.50 Hex Head Cap Screw, Black Oxide Steel, 70 mm L, 10 PK (M01071.180.0070)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, Alloy Steel 50 PK (MA7)
- L.H. DOTTIE Short Lag Shield, 5/16" Dia, Alloy Steel 100 PK (MA6)
- L.H. DOTTIE Short Lag Shield, 1/4" Dia, 1" L, Alloy Steel 100 PK (HLS14)
- L.H. DOTTIE Short Lag Shield, 1/2" Dia, Alloy Steel 50 PK (MA8)
- POWERS 3/4in x 8-1/4in Lok-Bolt AS Sleeve Expansion Anchors, Hex Nut, Carbon Steel Zinc Plated, 10PK (POW 05065S)
- L.H. Dottie Lag Shield Anchors