Shop All Lag Shield Anchors
L.H. Dottie
Short Lag Shield, 1/4" Dia, 1" L, Alloy Steel 100 PK
Mfr # HLS14
Zoro # G607165888
product price: $53.10
/pk 100, $0.53/ea
$53.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Overall Length 1"
- Material Alloy Steel
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # HLS14
- Zoro # G607165888
- UPC # 781002312000
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1" |
Drill Bit Size | 1/2" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, 7/16"-20, Plain 18-8 Stainless Steel (3534-7/16K)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 80 PK (08557)
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.018.0001)
- ZORO SELECT Push-In Rivet, Dome Head, 0.281 in Dia., 1-11/64 in L, Nylon Body, 25 PK (9132PK)
- L.H. DOTTIE Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel 50 PK (SLS38)
- L.H. DOTTIE Long Lag Shield, 1/4" Dia, 1-1/2" L, Alloy Steel 50 PK (SLS14)
- L.H. DOTTIE Double Lag Shield, 3/8" Dia, 2-1/16" L, Alloy Steel 50 PK (DEA38)
- L.H. DOTTIE Short Lag Shield, Alloy Steel 100 PK (MA3)
- L.H. DOTTIE Short Lag Shield, 1/2" Dia, Alloy Steel 50 PK (MA8)
- L.H. DOTTIE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel 50 PK (HLS38)
- MKT FASTENING Double Lag Shield, 3/4" Dia, 2-1/16" L, Alloy Steel Plain, 10 PK (6206000)
- L.H. Dottie Concrete Anchors