Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 5/8" Dia, 13/16" L, Carbon Steel Zinc Plated, 25 PK
Mfr # DA58
Zoro # G507166657
product price: $130.61
/pk 25, $5.22/ea
Free Shipping & Returns
$130.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/8"
- Overall Length 13/16"
- Material Carbon Steel
- Finish Zinc Plated
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DA58
- Zoro # G507166657
- UPC # 781002276159
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 13/16" |
Thread Size | 5/8"-11 |
Minimum Installation Depth | 2-1/2" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Application | Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points |
Drop-In Anchor Type | Drop In |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 x 1-1/2" Steel Fine Thread Hex Socket Headless Set Screws 5PK (34374)
- ZORO SELECT Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0300)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07000.011.0125)
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1/2 in L, 100 PK (FBHEXB142012P100)
- L.H. DOTTIE Short Drop-In Anchor, 1-1/2" L, Polyethylene 50 PK (223)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia, Carbon Steel (06322-PWR)
- L.H. Dottie Concrete Anchors