Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK
Mfr # DA75
Zoro # G007165761
product price: $85.42
/pk 10, $8.54/ea
Free Shipping & Returns
$85.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 3/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1"
- Thread Size 3/4"-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DA75
- Zoro # G007165761
- UPC # 781002276203
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/16" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Application | Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points |
Drop-In Anchor Type | Drop In |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/4 in Dia., 1-1/4 in L, Steel Body, 6 PK (932514)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Top Projection, Steel, Plain Finish, 1000 PK (1416WT)
- ZORO SELECT Stationary Spring Anchor, #8-32, 7/8 in L, Carbon Steel Black Oxide (Z20004)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (39294)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- L.H. Dottie Drop-In Anchors