Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK
Mfr # DAS75
Zoro # G807165626
Free Shipping & Returns
$685.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/8"
- Material 18-8 Stainless Steel
- Drill Bit Size 1"
- Thread Size 3/4"-10
- Application Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # DAS75
- Zoro # G807165626
- UPC # 781002702689
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 1-3/8" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Minimum Installation Depth | 3-3/16" |
Details
Item | Short Drop-In Anchor |
Material | 18-8 Stainless Steel |
Application | Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points |
Drop-In Anchor Type | Drop In |
Material Grade | 304 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0350)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 11/64 in Ht (U55915.031.0001)
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1-5/8 in L, Nylon Body, 100 PK (6660000)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/8in, Pln, PK100 (U39100.012.0112)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- L.H. DOTTIE Short Drop-In Anchor, 1-1/2" L, Polyethylene 50 PK (223)
- MKT FASTENING Short Drop-In Anchor, 5/8 in Dia, 5-7/8" L, Steel Zinc Plated (305861I)
- L.H. Dottie Concrete Anchors