Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK
Mfr # DA25
Zoro # G907165649
product price: $141.10
/pk 100, $1.41/ea
Free Shipping & Returns
$141.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
- Thread Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DA25
- Zoro # G907165649
- UPC # 781002276005
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 7/16" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Minimum Installation Depth | 1" |
Details
Item | Short Drop-In Anchor |
Material | Carbon Steel |
Finish | Zinc Plated |
Application | Pipe Hanging, Overhead Anchoring, Hanging Strut, Sprinkler Systems and Removable Anchor Points |
Drop-In Anchor Type | Drop In |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, 1/4"-20, 1 9/16 in Brl Lg, 3/8 in Brl Dia, Brass Zinc Plated (Z5210)
- METRIC BLUE Split Lock Washer, For Screw Size M12 Steel, Metric Blue Finish, 100 PK (UST187443)
- L.H. DOTTIE 1/4"-20 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 250 PK (RMCT141)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (Z9276)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 3/8" L, Carbon Steel Zinc Plated, 100 PK (DAM25)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- POWERS Spike Short Drop-In Anchor, 3/16" Dia, 4" L, Steel (05512-PWR)
- L.H. Dottie Drop-In Anchors