Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 1" L, Polyethylene
Mfr # K6D
Zoro # G507168613
product price: $24.78
/ea
$24.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Polyethylene
- Drill Bit Size 1/4"
- Expansion Anchor Type Tubular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # K6D
- Zoro # G507168613
- UPC # 781002296003
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Overall Length | 1" |
Drill Bit Size | 1/4" |
Details
Item | Short Drop-In Anchor |
Material | Polyethylene |
Expansion Anchor Type | Tubular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- SIMPSON STRONG-TIE Common Nail, 3 in L, 10D, Hot Dipped Galvanized Finish (N10D5HDG-R)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 3/8" L, Carbon Steel Zinc Plated, 100 PK (DAM25)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, Carbon Steel Zinc Plated, 10 PK (DA75)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 1-1/2" L, Polyethylene 50 PK (223)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- L.H. Dottie Drop-In Anchors