Shop All Drop-In Anchors
L.H. Dottie
Short Drop-In Anchor, 1-1/2" L, Polyethylene 50 PK
Mfr # 223
Zoro # G507168736
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2"
- Material Polyethylene
- Drill Bit Size 5/16"
- Expansion Anchor Type Tubular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # 223
- Zoro # G507168736
- UPC # 781002160953
- Country of Origin Denmark
- Category Drop-In Anchors
Dimensions
Overall Length | 1-1/2" |
Drill Bit Size | 5/16" |
Details
Item | Short Drop-In Anchor |
Material | Polyethylene |
Expansion Anchor Type | Tubular |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Removable Anchor, 1-3/4" L, 4 PK (X1E-CON-BOL-MOL-1030x4)
- SCOTCH Reclosable Fastener, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 24 PK (RFD7090)
- BOSTITCH Collated Brad Nail, 1-1/4 in L, 18 ga, Coated, Brad Head, Straight (BT1332B-1M)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 13/32" L, Carbon Steel Zinc Plated, 50 PK (DAM38)
- L.H. DOTTIE Short Drop-In Anchor, 1/2" Dia, 3/4" L, 18-8 Stainless Steel 50 PK (DAS50)
- L.H. DOTTIE Short Drop-In Anchor, 3/4" Dia, 1-3/8" L, 18-8 Stainless Steel 10 PK (DAS75)
- L.H. DOTTIE Short Drop-In Anchor, 1" L, Polyethylene 100 PK (222)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- L.H. DOTTIE Short Drop-In Anchor, 1/4" Dia, 7/16" L, Carbon Steel Zinc Plated, 100 PK (DA25)
- MKT FASTENING SUP-R-Caulk Short Drop-In Anchor, 5/8" Dia, 100 PK (1408000)
- L.H. Dottie Drop-In Anchors