Shop All Screw & Bolt Assortments
L.H. Dottie
Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS
Mfr # 6HX
Zoro # G907168183
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Head Type Hex Washer
- Length 1/2 in to 2 in
- Drive Size 1/4 in
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 6HX
- Zoro # G907168183
- UPC # 781002150121
- Country of Origin China
- Category Screw & Bolt Assortments
Dimensions
Length | 1/2 in to 2 in |
Drive Size | 1/4 in |
Number of Sizes | 6 |
Details
Head Type | Hex Washer |
Drive | Slotted |
Material | Carbon Steel |
Finish | Zinc Plated |
Item | Sheet Metal Screw Kit |
Includes | (75) 1/2 in, (75) 3/4 in, (50) 1 in, (40) 1-1/4 in, (35) 1-1/2 in, (25) 2 in |
Number of Pieces | 300 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 2mm dia., PK25 (M51430.020.0010)
- ZORO SELECT Class 8.8, M42-4.50 Hex Head Cap Screw, Black Oxide Steel, 140 mm L (M01000.420.0140)
- ZORO SELECT Thick Wall Key Locking Insert, 4 Keys, 5/16"-24 Int Thrd Sz, 1/2"-13 Ext Thrd Sz, Steel, 10 PK (5WY75)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.10000803.BO.IAR)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 220 PCS (316)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632PS)
- L.H. DOTTIE Screw Assortment, Carbon Steel, 335 PCS (WR6)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 240 PCS (TK100)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420PS)
- KREG Blue-Kote #8 2-1/2 In. Coarse Maxi-Loc Washer Head Pocket Hole Screw, 250PK (SML-C250B-250)
- L.H. Dottie Screw & Bolt Assortments