Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK
Mfr # KWT81
Zoro # G007166584
product price: $34.10
/pk 500, $0.07/ea
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # KWT81
- Zoro # G007166584
- UPC # 781002157069
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel |
Item | Sheet Metal Screw |
Standards | ASTM C1002 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in Length, 100 PK (09025)
- DEWALT Screw Anchors, PK 50 (DFM5ELG204)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (N04104.062.0600)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/16 in W, 3/16 in H (WWG300187018772)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW834)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT812)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 500 PK (TEKFT7716)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (FT6716)
- ZORO SELECT Sheet Metal Screw, 5/16"-12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.031.0100)
- L.H. Dottie Self-Tapping Screws