Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK
Mfr # KW81
Zoro # G007166645
product price: $6.82
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.64
$13.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # KW81
- Zoro # G007166645
- UPC # 781002156062
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Wafer |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Steel |
Item | Sheet Metal Screw |
Standards | ASTM C1002 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 113 PK (56033)
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 7 in Length (U07000.100.0700)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Stainless Steel Body, 100 PK (U34142.025.0088)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3/8 in L, 100 PK (1XE66)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW8158)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Pan Head Square Drive, 100 PK (DDSMSS1012)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12114)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- SPAX Sheet Metal Screw, #10 x 1 in, Zinc Plated Flat Head (4101010500252)
- L.H. Dottie Sheet Metal Screws