Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK
Mfr # HWSMS81
Zoro # G007168441
Sold in multiples of 2 for $21.76
$21.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Pointed Tip
- System of Measurement Inch
- Drive Combination
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # HWSMS81
- Zoro # G007168441
- UPC # 781002565543
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Combination |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 8 in L, 5 PK (U04100.062.0800)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 7/8"-9 Thrd Sz, 18-8 Stainless Steel (3532-7/8X1.0DSL)
- ZORO SELECT Grade 2, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U08210.043.0500)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 50 PK (M01010.120.0016)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS12112)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS12114)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10114)
- L.H. DOTTIE Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS122)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (SP834)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03007)
- L.H. Dottie Self-Tapping Screws