Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK
Mfr # F6716
Zoro # G807166364
product price: $5.08
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.16
$10.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Fastener Length 7/16 in
- Material Steel
- Finish Black Oxide
- Materials for Use With Aluminum, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # F6716
- Zoro # G807166364
- UPC # 781002671602
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Aluminum, Steel |
Item | Sheet Metal Screw |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1116CSFL)
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (FHSIA0-60062USA-100BX)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 2 ft, Stainless Steel, 316, Plain Finish (U55070.031.2400)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 1/4 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB514)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (TEKF7716)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 500 PK (TEKFT7716)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- L.H. DOTTIE Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1234)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS12114)
- L.H. DOTTIE Sheet Metal Screw, #12 x 3 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS123)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71023)
- L.H. Dottie Self-Tapping Screws