Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK
Mfr # 2WS121
Zoro # G607168063
product price: $16.86
/pk 100, $0.17/ea
$16.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pointed Tip
- System of Measurement Inch
- Drive Combination
- Drive Size #3
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2WS121
- Zoro # G607168063
- UPC # 781002581789
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | #3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 1.25 in L, Stainless Steel Body, 25 PK (41F0820-EA-25)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1 in L, 50 PK (N01000.037.0100)
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.125.7200)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12114)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS101)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (TEKF7716)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 400 PK (HWSMST101)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 50 PK (HWSMS12112)
- HILLMAN 70263 6 x 1.5 in. Hex Head Zinc Plated Sheet Metal Screw (56945)
- L.H. Dottie Self-Tapping Screws