Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
Mfr # DDSMS1034
Zoro # G707166556
product price: $9.22
/pk 100, $0.09/ea
Sold in multiples of 2 for $18.44
$18.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal, Wood, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # DDSMS1034
- Zoro # G707166556
- UPC # 781002169819
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 1/4 in L, Steel Body, 100 PK (1HBP8)
- TITAN INDUSTRIAL SUPPLY Roll Pin Assortment (SMPLRP)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Black Oxide Steel, 65 mm L, 5 PK (HC3020065-005P2)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS101)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS10112)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS10114)
- L.H. DOTTIE Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS634)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS812)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- TINKERTOOLS No. 8 x 1 in. 1 lbs Pro-Twist Phillips Pan Head Sheet Metal Screws (TI1679488)
- L.H. Dottie Sheet Metal Screws