Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # PHSMSS1034
Zoro # G807167910
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 3/4 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # PHSMSS1034
- Zoro # G807167910
- UPC # 781002702429
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3225020200)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1/2"-13, Grade B7, Blue PTFE Coated Finish, 10 PK (50T13L475TFE10R20N)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32471)
- ZORO SELECT Nail Drive Anchor, Steel 10 PK (U70651.050.0475)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10112)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS812)
- L.H. DOTTIE Sheet Metal Screw, #7 x 7/16 in, Black Oxide Steel Pan Head Phillips Drive, 100 PK (TEKF7716)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (FT6716)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS81)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD8112)
- SPAX Sheet Metal Screw, #6 x 1 in, Zinc Plated Flat Head (4101010350252)
- L.H. Dottie Sheet Metal Screws