Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK
Mfr # 2WS101
Zoro # G007168021
product price: $12.08
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.16
$24.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Pointed Tip
- System of Measurement Inch
- Drive Combination
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # 2WS101
- Zoro # G007168021
- UPC # 781002582045
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Combination |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 37.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040400-025P1)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Electro Galvanized Finish, 11 ga (212EGRFG1)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-13, Brass, Plain, 9/16 in H, 10 PK (CPB056)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.32 in Flange Dia., 0.48 in L, Aluminum, 100 PK (U69335.019.0130)
- L.H. DOTTIE Sheet Metal Screw, 1/4" x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS141)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS12112)
- L.H. DOTTIE Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK (2WS121)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1034)
- L.H. DOTTIE Sheet Metal Screw, #6 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (PHSMSS634)
- MIDWEST FASTENER Sheet Metal Screw, M4.2 x 20 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72144)
- L.H. Dottie Self-Tapping Screws