Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # PHSMSS101
Zoro # G007168540
product price: $26.96
/pk 100, $0.27/ea
$26.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PHSMSS101
- Zoro # G007168540
- UPC # 781002702443
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.050.0350)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 36 mm Bore Dia. (DHO-36ST PA)
- ZORO SELECT Weld Stud, 1/4"-20, 1 in, Right-Angle, Steel, Black OxideFinish, 50 PK (1LAP6)
- L.H. DOTTIE Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Zinc Plated, 0.535 in Ht, 25 PK (HN58)
- L.H. DOTTIE Sheet Metal Screw, #6 x 7/16 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (FT6716)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS81)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (DDSMS83)
- ZORO SELECT Sheet Metal Screw, #8 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.016.0250)
- L.H. Dottie Sheet Metal Screws