Shop All Sheet Metal Screws
L.H. Dottie
Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # PHSMSS1012
Zoro # G007167970
product price: $20.32
/pk 100, $0.20/ea
$20.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #10
- Fastener Length 1-1/2 in
- Drive Size #2
- Material 18-8 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # PHSMSS1012
- Zoro # G007167970
- UPC # 781002702405
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood, Plastic |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01209.025.0250)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07141.030.0010)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 100 PK (M07000.060.0075)
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK (U08111.031.0001)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-5/8 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW8158)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT812)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Stainless Steel Pan Head Square Drive, 100 PK (DDSMSS1012)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS1012)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD8112)
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Wafer Head Square Drive, 100 PK (KWDD10112)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53573)
- L.H. Dottie Self-Tapping Screws