Shop All Screw & Bolt Assortments
L.H. Dottie
Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS
Mfr # TK810
Zoro # G507168439
product price: $51.13
/ea
$51.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Head Type Hex Washer
- Material Carbon Steel
- Finish Zinc Plated
- Drive Size 1/4 in, 5/16 in
- Number of Pieces 295
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TK810
- Zoro # G507168439
- UPC # 781002177104
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Drive Size | 1/4 in, 5/16 in |
Number of Sizes | 6 |
Length | 1/2 in to 2 in |
Details
Item | Self Drilling Screw Kit |
Head Type | Hex Washer |
Drive | Hex |
Material | Carbon Steel |
Finish | Zinc Plated |
Number of Pieces | 295 |
Includes | (75) #8 x 1/2 in, (50) #8 x 3/4 in, (40) #8 x 1 in, (50) #10 x 1/2 in, (50) #10 x 3/4 in, (30) #10 x 1 in, (1) 1/4 in Magnetic Driver, (1) 5/16 in Magnetic Driver |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOEBEL Rivet Nut, 1/4"-20 Thread Size, Steel, 250 PK (SKS4-420-260)
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Stainless Steel, 18-8, Plain Finish (56059)
- MIDWEST FASTENER Wood Screw, #2, 3/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (02841)
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2 (U39002.409.0200)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (632)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 300 PCS (6HX)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 370 PCS (832PS)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 310 PCS (832DS)
- L.H. Dottie Screw & Bolt Assortments