Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # TEKHW82
Zoro # G607168360
$22.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TEKHW82
- Zoro # G607168360
- UPC # 781002175230
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 2 in |
Drive Size | 1/4 in |
Head Height | 0.110 to 0.096 in |
Head Dia. | 0.348 to 0.322 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Thread Type | BSD |
Application | Metal to Metal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, 7/8"-14 (3534-7/8K)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THD50800H)
- ZORO SELECT Military Shoulder Screws, #8-32 Thr Sz, 3/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (MS51576-9)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW812)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW8112)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT81)
- DAGGERZ Self-Drilling Screw, #12-14 x 1 in, Dagger Guard Steel Pancake Head Phillips Drive, 5000 PK (LOPROSDCT1210)
- L.H. Dottie Self-Drilling Screws