Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # TEKPH812
Zoro # G507168002
Sold in multiples of 2 for $22.92
$22.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #8-18
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TEKPH812
- Zoro # G507168002
- UPC # 781002174103
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8-18 |
Fastener Length | 1/2 in |
Head Dia. | 0.322 to 0.306 in |
Drill Point Size | #2 |
Head Height | 0.115 to 0.105 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0060 In (16345)
- NORD-LOCK Wedge Lock Washer, For Screw Size 7/16 in 316 Stainless Steel, Plain Finish, 200 PK (1101)
- ZORO SELECT Extra Low Crown Cap Nut, 1/2"-20, Brass, Chome Plated, 9/16 in H, 5 PK (CPB286)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0050)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH834)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH82)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (737649)
- L.H. Dottie Self-Tapping Screws