Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # TEKPH634
Zoro # G007168205
product price: $12.24
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.48
$24.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #6-20
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKPH634
- Zoro # G007168205
- UPC # 781002173755
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/4 in |
Head Dia. | 0.270 to 0.256 in |
Drill Point Size | #2 |
Head Height | 0.097 to 0.087 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Thread Type | BSD |
Application | Metal to Metal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 1/2 in. (U51798.050.0250)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Plain, 100 PK (02573-PWR)
- HHIP .061-.250 Pin Gage Handle (4102-0012)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , 316 Stainless Steel Plain Finish, 25 PK (Z0449-316)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH101)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT812)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW812)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD10114)
- ZORO SELECT Self-Drilling Screw, 1/4" x 1 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.025.0150)
- L.H. Dottie Self-Drilling Screws