Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # TEKHW634
Zoro # G607167998
product price: $12.24
/pk 100, $0.12/ea
Sold in multiples of 2 for $24.48
$24.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 1/4 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKHW634
- Zoro # G607167998
- UPC # 781002174608
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #6-20 |
Fastener Length | 3/4 in |
Drive Size | 1/4 in |
Drill Point Size | #2 |
Head Height | 0.093 to 0.080 in |
Head Dia. | 0.328 to 0.302 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-20, Steel, Grade 2, Zinc Plated, 50 PK (03694)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.011.0075)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 50 PK (441350)
- MIDWEST FASTENER 1/4"-20 x 1-3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (54745)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW812)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH81)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH834)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT812)
- ITW Self-Drilling Screw, #12 x 1 in, Steel Pan Head 80 PK (21412)
- L.H. Dottie Self-Tapping Screws