Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #14-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # TEKHW143
Zoro # G307166505
product price: $56.90
/pk 100, $0.57/ea
$56.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14-14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKHW143
- Zoro # G307166505
- UPC # 781002825487
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 3 in |
Drive Size | 3/8 in |
Head Dia. | 0.520 to 0.480 in |
Drill Point Size | #3 |
Head Height | 0.190 to 0.172 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Nail Deck Hdg Spiral 20D 50Lb (00010202)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- MIDWEST FASTENER 5/16"-18 x 6" 18-8 Stainless Steel Coarse Thread Carriage Bolts 3PK (78884)
- MIDWEST FASTENER Hex Nut, M6-1.00, Steel, Class 10, Plain, 40 PK (73964)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW141)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14114)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW142)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW81)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/4 in, Weather Resistant Coated Steel Hex Head Hex Drive, 100 PK (TXV12114)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (TEKW834)
- HANDI-MAN MARINE Self-Drilling Screw, #14 x 1-1/2 in, Stainless Steel Oval Head Phillips Drive (B-647)
- L.H. Dottie Self-Tapping Screws