Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #14-14 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK
Mfr # TEKHW142
Zoro # G307168141
product price: $28.74
/pk 50, $0.57/ea
$28.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14-14
- System of Measurement Inch
- Drive Size 3/8 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKHW142
- Zoro # G307168141
- UPC # 781002175858
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14-14 |
Fastener Length | 2 in |
Drive Size | 3/8 in |
Head Dia. | 0.520 to 0.480 in |
Head Height | 0.190 to 0.172 in |
Drill Point Size | #3 |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/4-10, 3 in., PK10 (U08300.075.0300)
- HHIP 0.246" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0246)
- ZORO SELECT Precision Clevis Pin 1-3/4 Usable Lg (PIN3023432)
- ZORO SELECT Split Rivet, Truss Head, 9/64 in Dia., 5/8 in L, Steel Body, 100 PK (6LB80)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14112)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW143)
- L.H. DOTTIE Self-Drilling Screw, #14-14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 50 PK (TEKHW14114)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW101)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD812)
- ZORO SELECT Self-Drilling Screw, #10-12 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 2000 PK (1024PSW)
- L.H. Dottie Self-Drilling Screws