Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # TEKHW1234
Zoro # G807168528
product price: $22.96
/pk 100, $0.23/ea
$22.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKHW1234
- Zoro # G807168528
- UPC # 781002175506
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12-14 |
Fastener Length | 3/4 in |
Drive Size | 5/16 in |
Drill Point Size | #3 |
Head Dia. | 0.432 to 0.398 in |
Head Height | 0.155 to 0.139 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Thread Type | BSD |
Application | Metal to Metal |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04110.050.0250)
- HILLMAN 50Pk 14-16X1-3/8 Anchor (370345)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 2 ft, Steel, Grade A, Zinc Plated Finish (U20365.062.2400)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0050)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW101)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH101)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW61)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD101)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 250 PK (07971)
- L.H. Dottie Self-Tapping Screws