Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # TEKPH1012
Zoro # G007168403
product price: $15.28
/pk 100, $0.15/ea
$15.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- Screw Size #10-16
- System of Measurement Inch
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # TEKPH1012
- Zoro # G007168403
- UPC # 781002174257
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1/2 in |
Head Height | 0.133 to 0.122 in |
Drill Point Size | #2 |
Head Dia. | 0.373 to 0.357 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Brass Steel Flat Head Phillips Drive, 50 PK (64122)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Aluminum Body, 500 PK (U34121.012.0048)
- CURT Hitch Pin w/Grv, 2"/2-1/2" Rcvr, Zinc, 5/8" (21583)
- ZORO SELECT Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-5.00X2.0D)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH81)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 500 PK (TEKDDT1034)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH634)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD82)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD10114)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (TEKDD8112)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-5/8 in, Stainless Steel Phillips Drive, 50 PK (53713)
- L.H. Dottie Self-Tapping Screws