Shop All Self-Drilling Screws
L.H. Dottie
Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK
Mfr # TEKHW1012
Zoro # G007168373
$15.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # TEKHW1012
- Zoro # G007168373
- UPC # 781002175254
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10-16 |
Fastener Length | 1/2 in |
Drive Size | 5/16 in |
Drill Point Size | #2 |
Head Dia. | 0.414 to 0.384 in |
Head Height | 0.120 to 0.105 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Self-Drilling Screw |
Standards | IFI-113 |
Application | Metal to Metal |
Thread Type | BSD |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 50 PK (1KB18)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 50 PK (U01210.031.0250)
- SURE SHIM Pigtail Plug Safety Shims, PK2 (A00001)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW10114)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW121)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (TEKWT812)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (5TEKHW12112)
- L.H. DOTTIE Self-Drilling Screw, #8-18 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW82)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Stainless Steel Flat Head Phillips Drive (1424BPF)
- L.H. Dottie Self-Tapping Screws