Shop All Screw & Bolt Assortments
L.H. Dottie
Screw Assortment, Carbon Steel, 335 PCS
Mfr # WR6
Zoro # G707168918
product price: $27.27
/ea
$27.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- System of Measurement Inch
- Length 1 in to 2-1/4 in
- Includes (80) #6 x 1, (70) #6 x 1-1/8'', (65) #6 x 1-1/4'', (45) #6 x 1-5/8'', (40) #6 x 2'', (35) #6 x 2-1/4''
- Number of Sizes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WR6
- Zoro # G707168918
- UPC # 781002150558
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Length | 1 in to 2-1/4 in |
Number of Sizes | 6 |
Details
Item | Screw Assortment |
Material | Carbon Steel |
System of Measurement | Inch |
Includes | (80) #6 x 1, (70) #6 x 1-1/8'', (65) #6 x 1-1/4'', (45) #6 x 1-5/8'', (40) #6 x 2'', (35) #6 x 2-1/4'' |
Number of Pieces | 335 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51030.019.0200)
- HERITAGE Detent Pin, 3/8"x3-1/2", Medium CSZ, Clear (DTP-0375-3500)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 5 PK (U01060.062.0275)
- MIDWEST FASTENER 2" Brl Lg, Steel Zinc, 6 PK (31666)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Zinc Plated Finish, 450 PCS (APS2)
- L.H. DOTTIE Fender Washer Kit, Carbon Steel, Zinc Plated Finish, 120 PCS (FENWK)
- L.H. DOTTIE Wall Plate Screw Kit, Carbon Steel, Stainless Steel, Brass, Nylon, Zinc Plated Finish, 450 PCS (APS1)
- L.H. DOTTIE Sheet Metal Screw Kit, Carbon Steel, Zinc Plated Finish, 210 PCS (10HX)
- L.H. DOTTIE Self Drilling Screw Kit, Carbon Steel, Zinc Plated Finish, 295 PCS (TK810)
- L.H. DOTTIE Stove Bolt Kit, Carbon Steel, Zinc Plated Finish, 110 PCS (1420)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T1275HO8.8)
- L.H. Dottie Screw & Bolt Assortments