Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1" L, Zamac Alloy
Mfr # WDK6T
Zoro # G807168979
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Material Zamac Alloy
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # WDK6T
- Zoro # G807168979
- UPC # 781002298557
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Material | Zamac Alloy |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, Hex, Steel Climaseal Coated (50403)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 11/32 in Shaft Dia, 10 PK (SH-34SS)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M55050.060.0020)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6COTP)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC363)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (K14CHX)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKPW)
- L.H. DOTTIE Toggle Bolt, Nylon, 100 PK (NT14L)
- MIDWEST FASTENER Screw Anchor, 1" L, Vinyl, 100 PK (07373)
- L.H. Dottie Hollow Wall Anchors