Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1" L, Zamac Alloy
Mfr # WDK6NT
Zoro # G507168804
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Material Zamac Alloy
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # WDK6NT
- Zoro # G507168804
- UPC # 781002298571
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Material | Zamac Alloy |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #4-40 x 3/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71541)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.9999)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8T)
- L.H. DOTTIE L.H. Dottie Flip Toggle Kit 1/4'' W/Screws (25 pack) (FTG14B25)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (07617)
- L.H. Dottie Hollow Wall Anchors