Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1" L, Zamac Alloy, 100 PK
Mfr # WD6
Zoro # G307169001
product price: $46.46
/pk 100, $0.46/ea
$46.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 1"
- Material Zamac Alloy
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WD6
- Zoro # G307169001
- UPC # 781002297703
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Material | Zamac Alloy |
Wall Anchor Style | Self Drilling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, Zinc, 0.500x6 In, PK5 (WWG-CLPZ-109)
- ZORO SELECT Double-End Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 6 in, Aluminum, Plain (LINK37506EA)
- ZORO SELECT Spring Pin, Slot, 5/16x2 L, PK10 (5BY80)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 220 mm L, 5 PK (M55000.120.0220)
- L.H. DOTTIE WallDriller Screw Anchor, 1-1/2" L, Reinforced Nylon & Acetal (WDPK8)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K7DC)
- MIDWEST FASTENER Screw Anchor, 1" L, Nylon (12614)
- L.H. Dottie Hollow Wall Anchors