Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1" L, Nylon
Mfr # WDK6N
Zoro # G607168766
$26.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1"
- Material Nylon
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # WDK6N
- Zoro # G607168766
- UPC # 781002297819
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M12-1.75, Steel, Class 10, Black Oxide, 10 mm Ht, 600 PK (L04120.120.0001)
- BAILEY HYDRAULICS Steel Clevis Pins A Style Clips 1" Outer Diameter, 172200 (172200)
- MIDWEST FASTENER Machine Screw Nut, #6-32, Steel, Grade 2, Zinc Plated, 100 PK (63588)
- ZORO SELECT Binding Barrel, #8-32, 1 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA92)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC363)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC82)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/2" L, Nylon (TG10KTP)
- HILLMAN 370024 0.25 in. Hollow Wall Anchors Large (53713)
- L.H. Dottie Hollow Wall Anchors