Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/4" L, Carbon Steel
Mfr # WTKPW
Zoro # G807168702
product price: $45.14
/ea
$45.14
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Compatible Material Drywall
- Anchor Diameter 3/16"
- Anchor Length 1-1/4"
- Material Carbon Steel
- Anchor Kit Type Anchor Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WTKPW
- Zoro # G807168702
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 3/16" |
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Compatible Material | Drywall |
Material | Carbon Steel |
Head Type | Wafer |
Drive Type | Phillips |
Anchor Kit Type | Anchor Kit |
Features | All Steel Single Piece Screw Anchor, Reverse Serrations Prevent Over Torquing, Heat Treated Point, High Profile Threads, Resists Wobble/Stripping, Can Be Removed |
Description
The Wall Twister® is an all steel, single piece screw anchor manufactured with a unique deep cutting thread design, its suitable for fastening objects into drywall, wood, concrete, plaster, brick, and block walls. The patented reverse serrations under the head prevent over-torquing. When working with masonry-based materials, use the 3/16 carbide tipped drill bit included in the kit to create a pilot hole. When fastening into drywall or wood, no pre-drilling is required. Typical applications include HVAC fixtures, signs, telecommunications equipment, plumbing fixtures, and many more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32498)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht (NUT93012C)
- PRIME-LINE Hex Bolts, 1/4 in.-20 X 1-1/2 in., A307 Grade A Zinc Plated Steel, 100PK (9058365)
- TAMPER-PRUF SCREWS 1/4-20 x 1in Tamper-Proof Security Machine Screw - Button Torx Head - 18-8 Stainless Steel - 100 Pk (4.1421BS)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene (3AK)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NT)
- L.H. DOTTIE Toggle Bolt, 6" L, Carbon Steel, 50 PK (TB366)
- L.H. DOTTIE Screw Anchor, 1" L, Nylon, 100 PK (WD6N)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (23)
- L.H. DOTTIE Conical Plug, 1-1/2" L, Polyethylene, 50 PK (123)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- L.H. Dottie Hollow Wall Anchors