Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/2" L, Zamac Alloy
Mfr # WDK8T
Zoro # G107169010
product price: $33.12
/ea
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Zamac Alloy
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDK8T
- Zoro # G107169010
- UPC # 781002298625
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Material | Zamac Alloy |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2-1/2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 25PK (50603)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x2 1/4 InL (WWG-CLPSBPS-067)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.0D)
- DISCO Nut Insert, M10-1.50 Thrd Sz, Hex, Zinc Yellow (12692PK)
- L.H. DOTTIE WallDriller Screw Anchor, 1.62" L, Reinforced Nylon & Acetal (WDPK6)
- L.H. DOTTIE Screw Anchor, 1-1/4" L, Carbon Steel (WTKHX)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC84)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TB363DS)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- HILLMAN Toggle Bolt, 4" L, Steel, 5 PK (41427)
- L.H. Dottie Hollow Wall Anchors