Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/2" L, Zamac Alloy
Mfr # WDK8
Zoro # G507169030
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Zamac Alloy
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDK8
- Zoro # G507169030
- UPC # 781002297864
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Material | Zamac Alloy |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M20-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.200.1000)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (6DZC4)
- MIDWEST FASTENER #6-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK (37482)
- ZORO SELECT #8-32 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.016.0300)
- L.H. DOTTIE Conical Plug, 7/8" L, Polyethylene, 100 PK (21)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene, 100 PK (121)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon (WDK8NWT)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG8KTP)
- L.H. DOTTIE Screw Anchor, 1" L, Zamac Alloy, 100 PK (WD6)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- HILLMAN 10Pk L Toggle Bolt (41414)
- L.H. Dottie Hollow Wall Anchors