Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/2" L, Nylon
Mfr # WDK8NWT
Zoro # G007168809
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Anchor Length 1-1/2"
- Thread Size #8
- Material Nylon
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # WDK8NWT
- Zoro # G007168809
- UPC # 781002815211
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Thread Size | #8 |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Wafer |
Drive Type | Phillips |
Wall Anchor Style | Self Drilling |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, M6 Screw Size, Plain Nylon, 30 mm Overall Lg, 6.5 mm Inside Dia, 10 PK (13ME083)
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-624-PK10)
- MIDWEST FASTENER Hex Nut, 5/16"-24, Brass, Not Graded, 10 PK (68323)
- ZORO SELECT M2-0.40 x 3 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD020030-100P1)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Nylon, 100 PK (WD8N)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6K)
- L.H. DOTTIE Toggle Bolt, 2" L, Carbon Steel, 50 PK (TBC42)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TB44DS)
- L.H. DOTTIE Conical Plug, 1" L, Polyethylene (K6HX)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene, 100 PK (122)
- MIDWEST FASTENER Screw Anchor, 3-1/4" L, Steel, 25 PK (50391)
- L.H. Dottie Hollow Wall Anchors