Shop All Hollow Wall Anchors
L.H. Dottie
Screw Anchor, 1-1/2" L, Nylon
Mfr # WDK8N
Zoro # G907168671
original price:
$262.99
5% off
new price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
- Anchor Length 1-1/2"
- Material Nylon
- Drive Type Combination
- Wall Anchor Style Self Drilling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # WDK8N
- Zoro # G907168671
- UPC # 781002297871
- Country of Origin Canada
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/2" |
Details
Item | Screw Anchor |
Material | Nylon |
Head Type | Pan |
Drive Type | Combination |
Wall Anchor Style | Self Drilling |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (PSS42-1B)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, M68 Bore Dia. (DHO-068-SS)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- ZORO SELECT Carriage Bolt, 1/2-13, 10In, LCS, Zinc, PK50 (B08305.050.1000)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC44)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Nylon (TG6KTP)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8)
- L.H. DOTTIE Conical Plug, 1-1/4" L, Polyethylene (2AKDDTP)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-1/4" L, Nylon (TG10KHX)
- HILLMAN Screw Anchor, 1-1/2" L, Nylon, 6 PK (5109)
- L.H. Dottie Hollow Wall Anchors