Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Wood, Steel, Carbon Steel Anodized
Mfr # UNIB
Zoro # G707186738
product price: $51.28
/ea
$51.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Wood, Steel
- Material Carbon Steel
- Finish Anodized
- Size 1/4", 3/8", 1/2"
- Anchor Tool Type Wood/Steel Installation Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # UNIB
- Zoro # G707186738
- UPC # 781002175957
- Country of Origin United States
- Category Rod Hangers
Dimensions
Size | 1/4", 3/8", 1/2" |
Details
Item | Rod Hanger |
Compatible Material | Wood, Steel |
Material | Carbon Steel |
Finish | Anodized |
Anchor Tool Type | Wood/Steel Installation Tool |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES CGA 580 HEX NUT (92)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 20000 PK (3124WFG)
- ZORO SELECT Clevis Pin, Std, Steel, 0.312x4 In, PK25 (1WGB9)
- ZORO SELECT Clevis Pin, Std, Zinc, 0.187x7/8 In, PK25 (WWG-CLPZ-004)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Concrete, 3/8 in x 2-3/4 in Size, 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (SSC12B)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- L.H. DOTTIE Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38BXL)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, Steel, 1/4"-10 Size, 2" L, Steel Zinc-Climaseal, 25 PK (8139957)
- L.H. Dottie Rod Hangers