Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSW12B
Zoro # G107168051
product price: $512.06
/pk 100, $5.12/ea
Free Shipping & Returns
$512.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 5/16 in x 2-1/2 in
- Compatible Material Wood
- Overall Length 2-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSW12B
- Zoro # G107168051
- UPC # 781002175810
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 5/16 in x 2-1/2 in |
Overall Length | 2-1/2" |
Compatible Rod Size | 1/2 in |
Drill Bit Size | 1/8 in |
Head Dia. | 5/8" |
Shank Length | 2-1/2 in |
Details
Item | Rod Hanger |
Compatible Material | Wood |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | Type 17 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMRAIL Lock Nut, 3/4"-10, Steel, Grade 8, Cam Koat, 300 PK (788-74110-000)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L (U04104.075.0700)
- MIDWEST FASTENER Toggle Bolt, 4" L, Steel, 25 PK (04098)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38BXL)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- L.H. Dottie Rod Hangers