Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSW38S
Zoro # G507167913
Free Shipping & Returns
$342.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in x 2 in
- Compatible Material Wood
- Overall Length 2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SSW38S
- Zoro # G507167913
- UPC # 781002175896
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in x 2 in |
Overall Length | 2" |
Compatible Rod Size | 3/8 in |
Drill Bit Size | 1/8 in |
Head Dia. | 5/8" |
Shank Length | 2 in |
Details
Item | Rod Hanger |
Compatible Material | Wood |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | Type 17 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 5/16"-18 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 25 PK (UST235942)
- ZORO SELECT Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRK042066GR)
- MIDWEST FASTENER Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 6 PK (76126)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0075)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38BXL)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- SIMPSON STRONG-TIE 3/8IN ROD HNGR STL VRT 1/4IN X 1-1/2IN (RSV37112)
- L.H. Dottie Anchor Screws