Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSW14B
Zoro # G507167999
Free Shipping & Returns
$273.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in x 2 in
- Compatible Material Wood
- Overall Length 2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand L.H. Dottie
- MFR # SSW14B
- Zoro # G507167999
- UPC # 781002175865
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in x 2 in |
Overall Length | 2" |
Compatible Rod Size | 1/4 in |
Drill Bit Size | 1/8 in |
Shank Length | 2 in |
Head Dia. | 5/8" |
Details
Item | Rod Hanger |
Compatible Material | Wood |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | Type 17 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M42-4.50, Steel, Class 8, Black Oxide, 34 mm Ht, 2 PK (M01100.420.0001)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/16" L, PK25 (WWG-BPS-211)
- HILLMAN Roofing Screw, #10 Thread, 3 in L, Self-Piercing Point, 50 PK (560911)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (N04104.037.0125)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- L.H. DOTTIE Rod Hanger, Concrete, 3/8 in x 2-3/4 in Size, 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (SSC12B)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- DEWALT Hangermate Socket Driver, Concrete, Steel Polished (PFM1491050)
- L.H. Dottie Anchor Screws