Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Steel, 1/4 in-20 x 1 in Size, 1" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSM14S
Zoro # G607168001
product price: $357.94
/pk 100, $3.58/ea
Free Shipping & Returns
$357.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in-20 x 1 in
- Compatible Material Steel
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSM14S
- Zoro # G607168001
- UPC # 781002175933
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in-20 x 1 in |
Overall Length | 1" |
Compatible Rod Size | 1/4 in |
Head Dia. | 5/8" |
Shank Length | 1 in |
Details
Item | Rod Hanger |
Compatible Material | Steel |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | #3 |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Stock, 18-8 Stainless Steel, 12 in L, 3/8 in W, 3/8 in H (WWG700375037512)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/4 in Overall Lg, 1/2 in Inside Dia (74268)
- HOLO-KROME M6 Socket Head Cap Screw, Black Alloy Steel, 45 mm Length (76192)
- MIDWEST FASTENER Wedge Anchor, 3/8" Dia., 3-1/2" L, Steel Zinc Plated, 50 PK (07543)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38BXL)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- SAMMYS SAMMYS Horizontal Rod Hanger, Steel, 5/16"-18 Size, 1-1/4" L, Steel Zinc-Climaseal, 25 PK (8056957)
- L.H. Dottie Rod Hangers