Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSM12BR
Zoro # G907168008
product price: $496.70
/pk 100, $4.97/ea
Free Shipping & Returns
$496.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #12-24 x 1-1/2 in
- Compatible Material Steel
- Overall Length 1-1/2"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSM12BR
- Zoro # G907168008
- UPC # 781002175971
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | #12-24 x 1-1/2 in |
Overall Length | 1-1/2" |
Compatible Rod Size | 1/2 in |
Head Dia. | 5/8" |
Shank Length | 1-1/2 in |
Details
Item | Rod Hanger |
Compatible Material | Steel |
Material | Carbon Steel |
Finish | Zinc Plated |
Point Type | #5 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0275)
- ZORO SELECT Wood Screw, #8, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (0844DPF)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-13/64 in L, Steel Body, 250 PK (U34131.018.0616)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (07582)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Concrete, 3/8 in x 2-3/4 in Size, 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (SSC12B)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC38B)
- L.H. Dottie Anchor Screws