Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Concrete, 3/8 in x 2-3/4 in Size, 2-3/4" L, Carbon Steel Zinc Plated, 50 PK
Mfr # SSC12B
Zoro # G107168136
product price: $243.75
/pk 50, $4.88/ea
Free Shipping & Returns
$243.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 3/8 in x 2-3/4 in
- Compatible Material Concrete
- Overall Length 2-3/4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSC12B
- Zoro # G107168136
- UPC # 781002812166
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 3/8 in x 2-3/4 in |
Overall Length | 2-3/4" |
Compatible Rod Size | 1/2 in |
Drill Bit Size | 3/8 in |
Head Dia. | 11/16" |
Shank Length | 2-3/4 in |
Details
Item | Rod Hanger |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02938)
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0400)
- SABERDRIVE Deck Screw, #10 x 2-1/2 in, Steel, Pan Head, Torx Drive, 86 PK (09665)
- ZORO SELECT Ultrasonic Insert, #2-56, 3/16 in L, 0.136 in Insert Dia., 0.115 in Tapered End Dia., Brass (DV-002-TH-PK1000)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38S)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW14B)
- L.H. DOTTIE Rod Hanger, Carbon Steel Zinc Plated (DLMRHD)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Wood, 5/16 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38BXL)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- DEWALT 3/8in X 2in HangerMate+ Rod Hanging Anchors for Concrete, Internal Thread, Vertical Hang (DEW PFM2211270)
- L.H. Dottie Anchor Screws