Shop All Rod Hangers
L.H. Dottie
Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # SSC38B
Zoro # G707168161
product price: $273.38
/pk 100, $2.73/ea
Free Shipping & Returns
$273.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 1/4 in x 1-1/4 in
- Compatible Material Concrete
- Overall Length 1-1/4"
- Material Carbon Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand L.H. Dottie
- MFR # SSC38B
- Zoro # G707168161
- UPC # 781002185505
- Country of Origin Taiwan, Province of China
- Category Rod Hangers
Dimensions
Screw Size | 1/4 in x 1-1/4 in |
Overall Length | 1-1/4" |
Compatible Rod Size | 3/8 in |
Drill Bit Size | 1/4 in |
Shank Length | 1-1/2 in |
Head Dia. | 1/2" |
Details
Item | Rod Hanger |
Compatible Material | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U38157.112.0001)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 10 PK (U04110.037.0450)
- ZORO SELECT Ultrasonic Insert, #6-32, 5/32 in L, 0.206 in Insert Dia., 0.199 in Tapered End Dia., Brass, 100 PK (TH-006-SV-PK100)
- MIDWEST FASTENER 3/8" x 1-5/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67125)
- L.H. DOTTIE Rod Hanger, Steel, 1/4 in-20 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM38BR)
- L.H. DOTTIE Rod Hanger, Wood, 3/8 in x 2-1/2 in Size, 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSW38SXL)
- L.H. DOTTIE Rod Hanger, Concrete, 1/4 in x 1-1/4 in Size, 1-1/4" L, Carbon Steel Zinc Plated, 100 PK (SSC14B)
- L.H. DOTTIE Rod Hanger, Steel, #12-24 x 1-1/2 in Size, 1-1/2" L, Carbon Steel Zinc Plated, 100 PK (SSM12BR)
- L.H. DOTTIE Rod Hanger, Concrete, 3/8 in x 2-3/4 in Size, 2-3/4" L, Carbon Steel Zinc Plated, 50 PK (SSC12B)
- L.H. DOTTIE Rod Hanger, Wood, 1/4 in x 2 in Size, 2" L, Carbon Steel Zinc Plated, 100 PK (SSW38B)
- SAMMYS SAMMYS Vertical Rod Hanger, Wood, 1/4 in Size, 2" L, Steel Zinc-Climaseal, 25 PK (8003957)
- L.H. Dottie Rod Hangers